Insulated Pipe, Fitting and Valve Jacket

  • Mfr # TBHS
  • Zoro # G823559867
product price: 
$
57.75
/ea

Key Features

For Fitting Type
Automotive Turbo Charger
Fastening System
Spring
R Value
0.48
Features
They are Fit Snug Over the Turbocharger and are Securely Fastened by Fastening Springs, Turbo Blanket Heat Shields are Insulation Covers that Protect the Crucial Components of an Engine from the Heat Coming Off of the Turbocharger, Turbo Blankets are Made from Durable Silica Fiber that can Withstand upto 1800 Degrees F of Direct Heat
Jacket Material
Teflon Coated Fiberglass Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TBHS
Zoro #
G823559867
UPC #
810224531224
Country of Origin
United States
Item
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
For Fitting Type
Automotive Turbo Charger
Fastening System
Spring
R Value
0.48
Features
They are Fit Snug Over the Turbocharger and are Securely Fastened by Fastening Springs, Turbo Blanket Heat Shields are Insulation Covers that Protect the Crucial Components of an Engine from the Heat Coming Off of the Turbocharger, Turbo Blankets are Made from Durable Silica Fiber that can Withstand upto 1800 Degrees F of Direct Heat
Jacket Material
Teflon Coated Fiberglass Cloth
Maximum Ambient Temperature
900 Degrees F

Description

Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Automotive Turbo Charger, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 900 Degrees F, Cover Width Not Applicable, Cover Length Not Applicable, Thickness Not Applicable, Color Not Applicable, Fastening System Spring, For Minimum Circumference Not Applicable, For Maximum Circumference Not Applicable, R Value 0.48

Ratings & reviews