Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW6660-120
- Zoro # G823558051
product price:Â
$
1,807.99
/ea
Key Features
Market
Industrial
For Maximum Pipe Size
20 in
Cover Width
60 in
Fastening System
Lacing Anchor; Wire
For Maximum Circumference
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW6660-120
- Zoro #
- G823558051
- UPC #
- 810223076559
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 66 in
- Plug Type
- Three Prong
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 44 in
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 180 W
- R Value
- 0.48
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Environment
- Agricultural, Food
- Features
- Standards
- OSHA
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 120V
- Fastener Material
- Stainless Steel
- Color
- Gray
- Minimum Ambient Temperature
- -40 Degrees F
Dimensions
- For Maximum Pipe Size
- 20 in
- Cover Width
- 60 in
- Cover Length
- 66 in
- For Minimum Outside Diameter
- 14 in
- Heating Cable Length
- 240 in
- For Maximum Outside Diameter
- 17 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 18 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.