Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW72120-240
- Zoro # G523557989
product price:Â
$
2,105.99
/ea
Key Features
Cover Width
120 in
Maximum Wattage
180 W
For Minimum Pipe Size
18 in
Cover Length
72 in
For Maximum Circumference
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW72120-240
- Zoro #
- G523557989
- UPC #
- 810223076658
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 180 W
- For Maximum Circumference
- 72 in
- Cable Gauge
- 18 AWG
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 44 in
- R Value
- 0.48
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
- Standards
- OSHA
- Color
- Gray
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Operating Voltage
- 240V
- Fastener Material
- Stainless Steel
Dimensions
- Cover Width
- 120 in
- For Minimum Pipe Size
- 18 in
- Cover Length
- 72 in
- For Maximum Pipe Size
- 20 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- For Maximum Outside Diameter
- 17 in
- For Minimum Outside Diameter
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.