Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW8460-120
- Zoro # G623560094
product price:Â
$
2,214.99
/ea
Key Features
For Minimum Pipe Size
22 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Maximum Circumference
84 in
Cable Gauge
18 AWG
Plug Type
Three Prong
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW8460-120
- Zoro #
- G623560094
- UPC #
- 810223076856
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 84 in
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 44 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- R Value
- 0.48
- Maximum Wattage
- 180 W
- Fastener Material
- Stainless Steel
- Operating Voltage
- 120V
- Standards
- OSHA
- Electrical Connection
- Power Cord
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
- Jacket Material
- Silicone
- Features
Dimensions
- For Minimum Pipe Size
- 22 in
- For Maximum Pipe Size
- 24 in
- Cover Length
- 84 in
- Cover Width
- 60 in
- For Minimum Outside Diameter
- 14 in
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 17 in
- Heating Cable Length
- 240 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.