Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV8418-120
- Zoro # G223558446
product price:Â
$
982.99
/ea
Free Shipping & Returns
Key Features
Plug Type
Three Prong
For Maximum Pipe Size
24 in
Cover Length
84 in
R Value
0.48
Fastening System
Lacing Anchor; Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV8418-120
- Zoro #
- G223558446
- UPC #
- 810223075712
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Plug Type
- Three Prong
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 78 in
- Maximum Wattage
- 90 W
- For Maximum Circumference
- 84 in
- Cable Gauge
- 18 AWG
- For Fitting Type
- Valve
- Market
- Industrial
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Operating Voltage
- 120V
- Electrical Connection
- Power Cord
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
Dimensions
- For Maximum Pipe Size
- 24 in
- Cover Length
- 84 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 22 in
- Heating Cable Length
- 24 in
- Cover Width
- 18 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 78 in, For Maximum Circumference 84 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.