Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW7260-240
- Zoro # G923559057
product price:Â
$
1,955.99
/ea
Key Features
For Maximum Circumference
72 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Fastening System
Lacing Anchor; Wire
Plug Type
Three Prong
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW7260-240
- Zoro #
- G923559057
- UPC #
- 810223076719
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 72 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- Plug Type
- Three Prong
- Cable Gauge
- 18 AWG
- R Value
- 0.48
- Maximum Wattage
- 180 W
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- For Minimum Circumference
- 44 in
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 240V
- Color
- Gray
Dimensions
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 17 in
- For Maximum Pipe Size
- 20 in
- Heating Cable Length
- 240 in
- For Minimum Outside Diameter
- 14 in
- Cover Width
- 60 in
- For Minimum Pipe Size
- 18 in
- Cover Length
- 72 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.