Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW8418-120
- Zoro # G723559820
product price:Â
$
1,670.99
/ea
Free Shipping & Returns
Key Features
For Maximum Pipe Size
24 in
Cold Lead Length
98 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Minimum Pipe Size
22 in
For Minimum Outside Diameter
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW8418-120
- Zoro #
- G723559820
- UPC #
- 810223076825
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 44 in
- Maximum Wattage
- 180 W
- Market
- Industrial
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 84 in
- Fastener Material
- Stainless Steel
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- Standards
- OSHA
- Jacket Material
- Silicone
- Operating Voltage
- 120V
Dimensions
- For Maximum Pipe Size
- 24 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 22 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Outside Diameter
- 17 in
- Heating Cable Length
- 240 in
- Cover Length
- 84 in
- Cover Width
- 18 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.