Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW84120-120
- Zoro # G923559170
product price:Â
$
2,347.99
/ea
Key Features
For Minimum Pipe Size
22 in
Cold Lead Length
98 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Maximum Circumference
84 in
Cable Gauge
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW84120-120
- Zoro #
- G923559170
- UPC #
- 810223076795
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 84 in
- Cable Gauge
- 18 AWG
- R Value
- 0.48
- Maximum Wattage
- 180 W
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 44 in
- Plug Type
- Three Prong
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Operating Voltage
- 120V
- Features
- Fastener Material
- Stainless Steel
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
Dimensions
- For Minimum Pipe Size
- 22 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 14 in
- Cover Length
- 84 in
- For Maximum Outside Diameter
- 17 in
- Cover Width
- 120 in
- For Maximum Pipe Size
- 24 in
- Heating Cable Length
- 240 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.