Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW8418-240
- Zoro # G023557489
product price:Â
$
1,706.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Lacing Anchor; Wire
Cold Lead Length
98 in
For Minimum Pipe Size
22 in
Cover Width
18 in
For Minimum Circumference
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW8418-240
- Zoro #
- G023557489
- UPC #
- 810223076832
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 44 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 180 W
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 84 in
- R Value
- 0.48
- Minimum Ambient Temperature
- -40 Degrees F
- Electrical Connection
- Power Cord
- Color
- Gray
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Operating Voltage
- 240V
Dimensions
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 22 in
- Cover Width
- 18 in
- Heating Cable Length
- 240 in
- For Maximum Outside Diameter
- 17 in
- For Maximum Pipe Size
- 24 in
- Cover Length
- 84 in
- For Minimum Outside Diameter
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.