Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV10824
- Zoro # G523559839
product price:Â
$
1,888.99
/ea
Free Shipping & Returns
Key Features
For Maximum Pipe Size
32 in
Market
Industrial
Cover Width
24 in
For Minimum Circumference
102 in
Cover Length
108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV10824
- Zoro #
- G523559839
- UPC #
- 810223078416
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Market
- Industrial
- For Minimum Circumference
- 102 in
- R Value
- 0.48
- For Fitting Type
- Valve
- Fastening System
- Hook and Wire
- For Valve Type
- For Maximum Circumference
- 108 in
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Maximum Ambient Temperature
- 800 Degrees F
- Fastener Material
- Stainless Steel
- Features
- For Environment
- Food and Beverage
- Standards
- OSHA
- Color
- Gray
Dimensions
- For Maximum Pipe Size
- 32 in
- Cover Width
- 24 in
- Cover Length
- 108 in
- For Minimum Pipe Size
- 30 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 24 in, Cover Length 108 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 102 in, For Maximum Circumference 108 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.