Shop UNITHERM
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW66120-12
- Zoro # G323558339
product price:Â
$
1,887.99
/ea
Key Features
Cable Gauge
18 AWG
For Maximum Outside Diameter
17 in
Plug Type
Three Prong
For Minimum Outside Diameter
14 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW66120-12
- Zoro #
- G323558339
- UPC #
- 810223076481
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 44 in
- For Maximum Circumference
- 66 in
- Market
- Industrial
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 180 W
- Fastening System
- Lacing Anchor; Wire
- Features
- Fastener Material
- Stainless Steel
- Electrical Connection
- Power Cord
- Operating Voltage
- 12V
- Color
- Gray
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
- Standards
- OSHA
Dimensions
- For Maximum Outside Diameter
- 17 in
- For Minimum Outside Diameter
- 14 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- For Minimum Pipe Size
- 18 in
- Cover Length
- 66 in
- For Maximum Pipe Size
- 20 in
- Cover Width
- 120 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.