Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV8460-120
- Zoro # G123557792
product price:Â
$
848.99
/ea
Key Features
Heating Cable Length
24 in
Plug Type
Three Prong
Maximum Wattage
90 W
Cover Width
60 in
For Maximum Circumference
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV8460-120
- Zoro #
- G123557792
- UPC #
- 810223075743
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- For Maximum Circumference
- 84 in
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Valve
- Market
- Industrial
- For Minimum Circumference
- 78 in
- Cable Gauge
- 18 AWG
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Operating Voltage
- 120V
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Color
- Gray
Dimensions
- Heating Cable Length
- 24 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 24 in
- Cover Length
- 84 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 22 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 78 in, For Maximum Circumference 84 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.