Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV3660
- Zoro # G023559698
product price:Â
$
1,437.99
/ea
Key Features
For Minimum Circumference
30 in
For Fitting Type
Valve
For Minimum Pipe Size
8 in
For Maximum Circumference
36 in
Fastening System
Hook and Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV3660
- Zoro #
- G023559698
- UPC #
- 810223078782
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 30 in
- For Fitting Type
- Valve
- For Maximum Circumference
- 36 in
- Fastening System
- Hook and Wire
- For Valve Type
- R Value
- 0.48
- Market
- Industrial
- Maximum Ambient Temperature
- 800 Degrees F
- Standards
- OSHA
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Features
- For Environment
- Food and Beverage
- Color
- Gray
- Fastener Material
- Stainless Steel
Dimensions
- For Minimum Pipe Size
- 8 in
- For Maximum Pipe Size
- 10 in
- Cover Length
- 36 in
- Cover Width
- 60 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 30 in, For Maximum Circumference 36 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.