Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV42120
- Zoro # G723557932
product price:Â
$
2,732.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Valve
For Minimum Pipe Size
10 in
Fastening System
Hook and Wire
Market
Industrial
Cover Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV42120
- Zoro #
- G723557932
- UPC #
- 810223078799
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Fitting Type
- Valve
- Fastening System
- Hook and Wire
- Market
- Industrial
- For Valve Type
- R Value
- 0.48
- For Minimum Circumference
- 36 in
- For Maximum Circumference
- 42 in
- Maximum Ambient Temperature
- 800 Degrees F
- Standards
- OSHA
- For Environment
- Food and Beverage
- Fastener Material
- Stainless Steel
- Color
- Gray
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Features
Dimensions
- For Minimum Pipe Size
- 10 in
- Cover Length
- 42 in
- Cover Width
- 120 in
- For Maximum Pipe Size
- 12 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 120 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 36 in, For Maximum Circumference 42 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.