Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV5460
- Zoro # G623557964
product price:Â
$
2,072.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Hook and Wire
For Minimum Circumference
48 in
For Minimum Pipe Size
14 in
Cover Length
54 in
For Maximum Circumference
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV5460
- Zoro #
- G623557964
- UPC #
- 810223078843
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Hook and Wire
- For Minimum Circumference
- 48 in
- For Maximum Circumference
- 54 in
- R Value
- 0.48
- For Fitting Type
- Valve
- For Valve Type
- Market
- Industrial
- Color
- Gray
- Maximum Ambient Temperature
- 800 Degrees F
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- For Environment
- Food and Beverage
- Features
- Jacket Material
- Silicone Coated Fiberglass Cloth
Dimensions
- For Minimum Pipe Size
- 14 in
- Cover Length
- 54 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 16 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 48 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.