Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW1260-12
- Zoro # G123559208
product price:Â
$
966.99
/ea
Free Shipping & Returns
Key Features
Cover Width
60 in
For Minimum Pipe Size
0 in
For Minimum Circumference
0 in
Plug Type
Three Prong
For Maximum Outside Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW1260-12
- Zoro #
- G123559208
- UPC #
- 810223075798
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Minimum Circumference
- 0 in
- Plug Type
- Three Prong
- Market
- Industrial
- For Maximum Circumference
- 12 in
- Maximum Wattage
- 90 W
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- Cable Gauge
- 18 AWG
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 12V
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Color
- Gray
- Electrical Connection
- Power Cord
- Fastener Material
- Stainless Steel
Dimensions
- Cover Width
- 60 in
- For Minimum Pipe Size
- 0 in
- For Maximum Outside Diameter
- 2 in
- Cover Length
- 12 in
- For Maximum Pipe Size
- 2 in
- Heating Cable Length
- 24 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 0 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 0 in, For Maximum Circumference 12 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.