Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV7812
- Zoro # G123559383
product price:Â
$
763.99
/ea
Key Features
For Minimum Circumference
72 in
Cover Width
12 in
For Maximum Circumference
78 in
Fastening System
Hook and Wire
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV7812
- Zoro #
- G123559383
- UPC #
- 810223079000
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 72 in
- For Maximum Circumference
- 78 in
- Fastening System
- Hook and Wire
- R Value
- 0.48
- For Valve Type
- Market
- Industrial
- For Fitting Type
- Valve
- Standards
- OSHA
- Color
- Gray
- Fastener Material
- Stainless Steel
- For Environment
- Food and Beverage
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Maximum Ambient Temperature
- 800 Degrees F
- Features
Dimensions
- Cover Width
- 12 in
- For Maximum Pipe Size
- 22 in
- Cover Length
- 78 in
- For Minimum Pipe Size
- 20 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 12 in, Cover Length 78 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 72 in, For Maximum Circumference 78 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.