Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV7818
- Zoro # G323557837
product price:Â
$
1,036.99
/ea
Key Features
For Maximum Pipe Size
22 in
Fastening System
Hook and Wire
For Minimum Circumference
72 in
Market
Industrial
For Minimum Pipe Size
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV7818
- Zoro #
- G323557837
- UPC #
- 810223079024
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Hook and Wire
- For Minimum Circumference
- 72 in
- Market
- Industrial
- For Fitting Type
- Valve
- R Value
- 0.48
- For Valve Type
- For Maximum Circumference
- 78 in
- Fastener Material
- Stainless Steel
- Color
- Gray
- For Environment
- Food and Beverage
- Features
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Standards
- OSHA
- Maximum Ambient Temperature
- 800 Degrees F
Dimensions
- For Maximum Pipe Size
- 22 in
- For Minimum Pipe Size
- 20 in
- Cover Length
- 78 in
- Cover Width
- 18 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 18 in, Cover Length 78 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 72 in, For Maximum Circumference 78 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.