Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW3660-120
- Zoro # G023559674
product price:Â
$
1,335.99
/ea
Free Shipping & Returns
Key Features
Cover Width
60 in
For Minimum Pipe Size
8 in
For Maximum Circumference
36 in
For Maximum Pipe Size
10 in
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW3660-120
- Zoro #
- G023559674
- UPC #
- 810223076047
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 36 in
- For Minimum Circumference
- 25 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- Electrical Connection
- Power Cord
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Operating Voltage
- 120V
- For Environment
- Agricultural, Food
- Standards
- OSHA
Dimensions
- Cover Width
- 60 in
- For Minimum Pipe Size
- 8 in
- For Maximum Pipe Size
- 10 in
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 10 in
- Heating Cable Length
- 120 in
- For Minimum Outside Diameter
- 8 in
- Cover Length
- 36 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 25 in, For Maximum Circumference 36 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.