Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV9018
- Zoro # G523557880
product price:Â
$
1,187.99
/ea
Free Shipping & Returns
Key Features
Market
Industrial
For Maximum Circumference
90 in
For Valve Type
R Value
0.48
Cover Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV9018
- Zoro #
- G523557880
- UPC #
- 810223079147
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Market
- Industrial
- For Maximum Circumference
- 90 in
- For Valve Type
- R Value
- 0.48
- For Fitting Type
- Valve
- For Minimum Circumference
- 84 in
- Fastening System
- Hook and Wire
- For Environment
- Food and Beverage
- Fastener Material
- Stainless Steel
- Color
- Gray
- Maximum Ambient Temperature
- 800 Degrees F
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Standards
- OSHA
- Features
Dimensions
- Cover Width
- 18 in
- For Minimum Pipe Size
- 24 in
- Cover Length
- 90 in
- For Maximum Pipe Size
- 26 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 18 in, Cover Length 90 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 84 in, For Maximum Circumference 90 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.