Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW120120
- Zoro # G623558329
product price:Â
$
6,045.99
/ea
Key Features
For Minimum Circumference
114 in
For Minimum Pipe Size
32 in
For Maximum Pipe Size
34 in
Market
Industrial
Fastening System
Hook and Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW120120
- Zoro #
- G623558329
- UPC #
- 810223079437
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 114 in
- Market
- Industrial
- Fastening System
- Hook and Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 120 in
- R Value
- 0.48
- Maximum Ambient Temperature
- 800 Degrees F
- For Environment
- Food and Beverage
- Features
- Color
- Gray
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Fastener Material
- Stainless Steel
- Standards
- OSHA
Dimensions
- For Minimum Pipe Size
- 32 in
- For Maximum Pipe Size
- 34 in
- Cover Width
- 120 in
- Cover Length
- 120 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 120 in, Cover Length 120 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 114 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.