Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW12120
- Zoro # G023559872
product price:Â
$
552.99
/ea
Key Features
Market
Industrial
For Maximum Circumference
12 in
For Minimum Circumference
0 in
Fastening System
Hook and Wire
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW12120
- Zoro #
- G023559872
- UPC #
- 810223079475
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Market
- Industrial
- For Maximum Circumference
- 12 in
- For Minimum Circumference
- 0 in
- Fastening System
- Hook and Wire
- R Value
- 0.48
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 800 Degrees F
- Features
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Standards
- OSHA
- For Environment
- Food and Beverage
- Color
- Gray
Dimensions
- Cover Width
- 120 in
- Cover Length
- 12 in
- For Minimum Pipe Size
- 34 in
- For Maximum Outside Diameter
- 2 in
- For Maximum Pipe Size
- 36 in
- For Minimum Outside Diameter
- 0 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 120 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 0 in, For Maximum Circumference 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.