Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW2460
- Zoro # G323559213
product price:Â
$
1,049.99
/ea
Key Features
Cover Width
60 in
For Maximum Circumference
24 in
For Maximum Outside Diameter
6 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Minimum Circumference
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW2460
- Zoro #
- G323559213
- UPC #
- 810223079635
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Maximum Circumference
- 24 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 18 in
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Hook and Wire
- R Value
- 0.48
- Maximum Ambient Temperature
- 800 Degrees F
- Features
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- For Environment
- Food and Beverage
- Color
- Gray
- Jacket Material
- Silicone Coated Fiberglass Cloth
Dimensions
- Cover Width
- 60 in
- For Maximum Outside Diameter
- 6 in
- For Minimum Pipe Size
- 4 in
- For Minimum Outside Diameter
- 4 in
- Cover Length
- 24 in
- For Maximum Pipe Size
- 6 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 18 in, For Maximum Circumference 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.