Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW5424
- Zoro # G523559167
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
For Maximum Circumference
54 in
Market
Industrial
Fastening System
Hook and Wire
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Maximum Pipe Size
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW5424
- Zoro #
- G523559167
- UPC #
- 810223079772
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Maximum Circumference
- 54 in
- Market
- Industrial
- Fastening System
- Hook and Wire
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- For Minimum Circumference
- 48 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastener Material
- Stainless Steel
- Features
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Color
- Gray
- Maximum Ambient Temperature
- 800 Degrees F
- For Environment
- Food and Beverage
- Standards
- OSHA
Dimensions
- For Maximum Pipe Size
- 16 in
- Cover Length
- 54 in
- For Minimum Pipe Size
- 14 in
- Cover Width
- 24 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 24 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 48 in, For Maximum Circumference 54 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.