Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW3060-120
- Zoro # G723559509
product price:Â
$
1,403.99
/ea
Free Shipping & Returns
Key Features
Cover Length
30 in
Cable Gauge
18 AWG
Maximum Wattage
90 W
For Maximum Circumference
30 in
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPW3060-120
- Zoro #
- G723559509
- UPC #
- 810223075989
- Country of Origin
- United States
Dimensions
- Cover Length
- 30 in
- For Maximum Outside Diameter
- 8 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 8 in
- For Minimum Outside Diameter
- 6 in
- Heating Cable Length
- 60 in
- For Minimum Pipe Size
- 6 in
- Cover Width
- 60 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 90 W
- For Maximum Circumference
- 30 in
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- Plug Type
- Three Prong
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 19 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 19 in, For Maximum Circumference 30 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.