Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW7818
- Zoro # G623558473
product price:Â
$
1,029.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
20 in
Fastening System
Hook and Wire
For Minimum Circumference
72 in
Cover Width
18 in
For Maximum Circumference
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW7818
- Zoro #
- G623558473
- UPC #
- 810223079963
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Hook and Wire
- For Minimum Circumference
- 72 in
- For Maximum Circumference
- 78 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- R Value
- 0.48
- Maximum Ambient Temperature
- 800 Degrees F
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone Coated Fiberglass Cloth
- For Environment
- Food and Beverage
- Color
- Gray
- Standards
- OSHA
- Features
Dimensions
- For Minimum Pipe Size
- 20 in
- Cover Width
- 18 in
- Cover Length
- 78 in
- For Maximum Pipe Size
- 22 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 18 in, Cover Length 78 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 72 in, For Maximum Circumference 78 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.