Insulated Pipe, Fitting and Valve Jacket
- Mfr # TB1836M
- Zoro # G623559814
product price:Â
$
1,114.99
/ea
Free Shipping & Returns
Key Features
Cover Width
36 in
For Fitting Type
Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
For Maximum Pipe Size
4 in
Reusable
Yes
For Minimum Circumference
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB1836M
- Zoro #
- G623559814
- UPC #
- 810224531033
- Country of Origin
- United States
Dimensions
- Cover Width
- 36 in
- For Maximum Pipe Size
- 4 in
- For Minimum Pipe Size
- 2 in
- Cover Length
- 18 in
Details
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Fitting Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- Reusable
- Yes
- For Minimum Circumference
- 12 in
- For Valve Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- Fastening System
- Magnet
- R Value
- 0.48
- For Maximum Circumference
- 18 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Throw Blanket, For Fitting Type Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 900 Degrees F, Cover Width 36 in, Cover Length 18 in, Thickness 1 in, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.