Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW7260-12
- Zoro # G823559195
product price:Â
$
1,901.99
/ea
Key Features
For Minimum Circumference
44 in
Plug Type
Three Prong
Maximum Wattage
180 W
Cover Width
60 in
For Minimum Pipe Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW7260-12
- Zoro #
- G823559195
- UPC #
- 810223076696
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Minimum Circumference
- 44 in
- Plug Type
- Three Prong
- Maximum Wattage
- 180 W
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 72 in
- Cable Gauge
- 18 AWG
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- Standards
- OSHA
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
- Fastener Material
- Stainless Steel
- Color
- Gray
- Operating Voltage
- 12V
- Minimum Ambient Temperature
- -40 Degrees F
- Features
Dimensions
- Cover Width
- 60 in
- For Minimum Pipe Size
- 18 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 20 in
- Cover Length
- 72 in
- Heating Cable Length
- 240 in
- For Maximum Outside Diameter
- 17 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.