Insulated Pipe, Fitting and Valve Jacket
- Mfr # UVST9408
- Zoro # G423558932
product price:Â
$
1,083.99
/ea
Free Shipping & Returns
Key Features
Cover Length
88 in
For Minimum Circumference
88 in
For Fitting Type
Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
For Maximum Outside Diameter
28 in
For Maximum Circumference
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UVST9408
- Zoro #
- G423558932
- UPC #
- 810224531279
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 88 in
- For Fitting Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- For Maximum Circumference
- 94 in
- Reusable
- Yes
- For Valve Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- Fastening System
- Buckled Strap
- R Value
- 0.48
- Color
- Green
- Maximum Ambient Temperature
- 900 Degrees F
- Jacket Material
- Teflon Coated Fiberglass Cloth
- Features
- Standards
- OSHA
Dimensions
- Cover Length
- 88 in
- For Maximum Outside Diameter
- 28 in
- For Maximum Pipe Size
- 28 in
- For Minimum Pipe Size
- 26 in
- For Minimum Outside Diameter
- 26 in
- Cover Width
- 8 in
- Thickness
- 1 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Vest Band, For Fitting Type Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 900 Degrees F, Cover Width 8 in, Cover Length 88 in, Thickness 1 in, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.