Shop UNIVERSAL

Acrylic Box Sealing Tape, 48mmx100m, 12PK

  • Mfr # UNV66100

  • Zoro # G422771967


product price:  $21.79
/pk 12, $1.82/ea

Key Features

Tape Color
Clear
Width
1.88 in
Tape Thickness
1.7 mil
Material
Polypropylene, Acrylic
Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV66100
Zoro #
G422771967
UPC #
087547661000
Country of Origin
China

Dimensions

Width
1.88 in
Tape Thickness
1.7 mil
Tape Core Diameter
3 in
Length
109 yd

Details

Tape Color
Clear
Material
Polypropylene, Acrylic
Item
Packing Tape
Tape Tensile Strength
25 lb/in
Tape Backing Material
Biaxially Oriented Polypropylene (BOPP)
Max. Tape Performance Temp.
Not Rated
Message
No Message
Tape Paper Weight
Not Rated
Tape Adhesive
Pressure-Sensitive Emulsion Acrylic

Description

Medium-grade, acrylic tape that's the reliable choice for general-purpose box sealing and wrapping. Composed of biaxially-oriented polypropylene (BOPP) film that's coated with high-grade, pressure-sensitive emulsion acrylic adhesive. Designed to handle medium weight box sealing and other packaging applications where it's exposed to normal shipping hazards and stress. Resists splits, bursts, moisture, and ultraviolent light. Will not turn yellow. Works with most tape guns, which are sold separately. Medium-grade, acrylic tape. Resists splits, bursts, moisture, and ultraviolent light. For medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress. Will not turn yellow.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.