
Shop UNIVERSAL
See all product information
Business Envelopes, Gummed Flap, 500PK
Mfr # UNV36320
Zoro # G422771172
product price:Â $17.25
/pk 500, $0.03/eaKey Features
Color
White
Seam
Side Seam
Material
Paper Stock
Basis Weight
24 lb
Closure
Gummed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNV36320
Zoro #
G422771172
UPC #
087547363201
Country of Origin
Mexico
Dimensions
Envelope Size
#10
Details
Color
White
Seam
Side Seam
Material
Paper Stock
Item
Envelope
Basis Weight
24 lb
Closure
Gummed
Opening
Side
Type
Business
Description
Business Envelopes, Color White, Envelope Closure Gummed Flap, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper, Security Tint No, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.