Shop UNIVERSAL

Copy Paper, 5PK

  • Mfr # UNV28110

  • Zoro # G723365995


product price:  $146.99
/pk 5, $29.40/ea
Free Shipping & Returns

Key Features

Sheets per Ream
500
Application
Copier, Fax, Printer
Color
White
Grammage
75 gsm
Paper Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV28110
Zoro #
G723365995
UPC #
50087547281104
Country of Origin
United States

Dimensions

Sheet Size
11 in x 17 in
Paper Size Name
Ledger

Details

Item
Copy Paper
Sheets per Ream
500
Application
Copier, Fax, Printer
Color
White
Grammage
75 gsm
Paper Weight
20 lb
Print Technology
Laser
Total Number of Sheets
2500
Brightness
92

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.