Shop All Dry Erase Markers
Universal
Dry Erase Marker, Chisel Tip Black PK12
Mfr # UNV43651
Zoro # G5424885
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Tip Size Broad
- Barrel Type Original
- Point Type Chisel
- Marker Ink Color Black
Product Information
- Brand Universal
- MFR # UNV43651
- Zoro # G5424885
- UPC # 087547436516
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Description
Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Black, Number of Markers 12, Standards AP Certified Nontoxic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 (KGBT 12g x 18ft x 125)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", Clear (4R1318)
- SHARPIE Metallic Markers, Fine, 6/ST, Assorted PK (SAN2029678)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 30 In. W (5PGT1)
- UNIVERSAL Dry Erase Marker, Chisel Tip Green PK12 (UNV43654)
- SHARPIE Magnum Permanent Marker, Broad Chisel Tip, Blue (44003)
- EXPO Low Odor Dry Erase Markers with 6-Marker Organizer and Eraser (80556)
- BIC Brite Liner Grip Pocket Highlighter, Chisel Tip, Assorted Colors, PK6 (GBLDP61AST)
- SHARPIE Permanent Markers, , Ultra-Fine, 12/DZ, Black PK (SAN37121DZ)
- QUARTET Dry Erase Marker Set, Chisel Tip, Black, PK12 (5001-2MA)
- BIC Dry Erase Markers, Assorted, PK12 (GELIPP121-AST)
- Universal Dry Erase Markers