Shop UNIVERSAL

Economical File Jackets, 1-1/2" Expansion, Letter, 11 Point Manila, 50/Box

  • Mfr # 74300

  • Zoro # G704903444


product price:  $99.39
/ea

Key Features

Number of Pockets
1
Color
Manila
Material
Manila
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74300
Zoro #
G704903444
UPC #
87547743003
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Expansion Size
1 1/2"

Details

Item
File Jacket
Number of Pockets
1
Color
Manila
Material
Manila
Sheet Standard
Letter

Description

Universal economical file jackets, 1 1/2 inch expansion, letter, 11 point manila, 50/box back tab is 1/2" higher than front tab for labeling. Thumb cut for easy access. 11 pt. Manila stock won't bulk up filing cabinets. File jackets/ sleeves/wallets type: expanding jacket; material(s): 11 pt. Manila stock. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.