Economy D-Ring Vinyl View Binder, 5" Capacity, White
- Mfr # 20997
- Zoro # G404923032
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Binder Sheet Capacity
5"
Sheet Size
8 1/2" Width x 11" Length
Material
Vinyl
Binder Features
Sheet Lifter
Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20997
- Zoro #
- G404923032
- UPC #
- 87547209974
- Country of Origin
- United States
- Item
- Presentation Binder
- Binder Sheet Capacity
- 5"
- Color
- White
- Material
- Vinyl
- Binder Features
- Sheet Lifter
- Number of Pockets
- 2
- Sheet Standard
- Letter
- Number of Fasteners
- 3
- Pocket Location
- Front
- Fastener Type
- D-Ring
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Description
Universal economy d-ring vinyl view binder, 5" capacity, white an exterior, matte-finish, transparent plastic overlay presents limitless customization options when you choose this binder. Say goodbye to page jamming and curling and hello to smooth page turning with this binder's d-ring mechanism. D-ring design means you can store 25% more documents in this binder than a comparable one fitted with round rings. Open and close triggers effortlessly for fast access to binder contents. Identify the material you need fast when you spot this binder's handy spine label. Front cover folds back to create a compact, rigid "mobile desktop" for note-taking on-the-fly. This product was made from wood that came from a certified managed forest. Capacity range [max]: 5"; sheet capacity: 950; color(s): white. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.