Shop UNIVERSAL

File Folders, 1/3 Cut Assorted, Two-Ply Top Tab, Legal, Manila, 100/Box

  • Mfr # 16123

  • Zoro # G804903337


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Manila
Material
Manila
Tab Cut
45294
Tab Position
Assorted Position
Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16123
Zoro #
G804903337
UPC #
87547161234
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 14" Length
Thickness
11 pt.

Details

Item
Top Tab File Folder
Color
Manila
Material
Manila
Tab Cut
45294
Tab Position
Assorted Position
Sheet Standard
Legal

Description

Universal file folders, 1/3 cut assorted, two-ply top tab, legal, manila, 100/box this office essential is designed with double-ply tabs and tear-resistant 11 pt. Manila stock to withstand frequent handling. Bottom triple-scored for 3/4", no-sag expansion. Undercut at tab. File folder type: top tab; size: legal; folder material: 11 pt. Manila. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.