Shop All File Holders
Universal
Incline Sorter, Black, Letter, 9in. H
Mfr # UNV08105
Zoro # G1886967
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Number of Compartments 5
- Color Black
- Length 9 in
- Width 13.25"
Product Information
- Brand Universal
- MFR # UNV08105
- Zoro # G1886967
- UPC # 087547081051
- Country of Origin United States
- Category File Holders
Dimensions
File Size | Letter |
Length | 9 in |
Width | 13.25" |
Height | 9" |
Depth | 9" |
Details
Description
Incline Sorter, File Size Letter, Number of Compartments 5, Black, Plastic, Length 9 in, Width 13 1/4 in, Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Film 16" x 2000 ft., PVC (3ZKX6)
- MILWAUKEE TOOL Green Inkzall Jobsite Marker (ML48-22-3190)
- BLUE SKY Wall Calendar, 12 x 15, Jade/Lavender, 2022 (101611)
- COSCO Shopping Bag, Brown, Paper, S, 10X13, PK50 (091565)
- UNIVERSAL Magazine File, Letter/Legal, 6-1/4in. H (UNV08119)
- UNIVERSAL Letter Tray, Black, Letter, 2-3/4in. H, PK2 (UNV08100)
- OFFICEMATE File Holder, Letter, 2 Horiz., 1 Drawer (26094)
- SAFCO TRAY, LETTER, 8-TIER (SAF3129BL)
- C-LINE PRODUCTS Sorter, Letter Size, 32 Divisions, Blue (30532)
- C-LINE PRODUCTS Hanging Shop Ticket Holder With Fabric Back, 9" x 12", PK75 (74112)
- SAFCO Go Carts Mobile File, 14-1/2w x 21-1/2d x 26-1/4h, Black (5390BL)
- Universal File Holders