Shop All Copy & Printer Paper
Universal One
Copier Paper, 8-1/2in.x 11in., PK5000
Mfr # UNV20030
Zoro # G1888227
product price: $70.49
/pk 5000, $0.01/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color White
- Brightness 92
- Paper Weight 20 lb
- Recycled Content 30 %
Product Information
- Brand Universal One
- MFR # UNV20030
- Zoro # G1888227
- UPC # 087547200308
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Brightness 92, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 5,000, Number of Reams per Case 10, For Use With Copiers, Fax Machines, Laser, Recycled Content 30 Percent, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON PFI102MBK Pigment Matte Black Ink Tank 130ML (0894B001)
- DYMO D1 Durable Labels, 0.5" x 23 ft., White, PK4 (2025518)
- ZORO SELECT Literature Mailers, 8" x 7" x 2", White, 50/Bundle (55VK29)
- BUSINESS SOURCE Storage Box, 12 PK (42050)
- UNIVERSAL ONE Colored Paper, 8-1/2 x 11 In, Green, PK500 (UNV11203)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, Orchid, PK500 (UNV11212)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, White, PK5000 (UNV95200)
- HAMMERMILL Hammermill Printer Paper, 24lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103283RM)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK250 (HAM120023)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Red, PK500 (WAU22551)
- Universal One Copy & Printer Paper