Universal One
Multi Paper, 8-1/2 x 11 In, White, PK5000
Mfr # UNV95200
Zoro # G5673674
product price: $78.39
/pk 5000, $0.02/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Bright White
- Brightness 98
- Paper Weight 20 lb
- Recycled Content 0 %
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 2100g Capacity (EJ-2000)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 100', White, 1/Case (LH158)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- UNIVERSAL ONE Colored Paper, 8-1/2 x 11 In, Green, PK500 (UNV11203)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, Orchid, PK500 (UNV11212)
- UNIVERSAL ONE Copier Paper, 8-1/2in.x 11in., PK5000 (UNV20030)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Gamma Gn Pk (WAU22541)
- ASTROBRIGHTS Color Cardstock, 65 lb Cover Weight, 8.5 x 11, Assorted Primary Colors, PK50, 50PK (99325-02)
- EPSON Singleweight Matte Paper, 5 mil, 36" x 131.7 ft, Matte White (S041854)
- Universal One Copy & Printer Paper