Universal One
Lift-Off Lid File Storage Box, PK12
Mfr # UNV95220
Zoro # G4258180
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 10.25"
- Closure Lift-Off Lid
- Width 12.25"
- Depth 23.75"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- AVERY DENNISON Laser Labels, White, PK750 (6460)
- TREND ENTERPRISES Kids Choice Stinky Stickers® Variety Pack, 480 Per Pack, PK2 (T089)
- ZORO SELECT Corrugated Roll, 250ftLx4in, 0.172in Thick (SF04)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, Legal, PK12 (UNV95221)
- UNIVERSAL ONE String/Button Storage Box, Legal, PK12 (UNV75131)
- UNIVERSAL ONE Lift-Off Lid Storage Box, Lttr/Legal, PK12 (UNV95224)
- UNIVERSAL ONE Storage Box, Letter/Legal, 12x15x10, PK12 (UNV95225)
- BANKERS BOX Storage Boxes, 850 lb Cap, Lgl, 15"x24"x10", 4/CT, WE/BE PK (FEL0001203)
- BUSINESS SOURCE Storage Box, 12 PK (32450)
- Universal One File Boxes