Universal One
Lift-Off Lid Storage Box, Lttr/Legal, PK12
Mfr # UNV95224
Zoro # G4258156
original price:
$43.39
1% off
new price: $42.69
/pk 12, $3.56/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10.25"
- Closure Lift-Off Lid
- Width 12"
- Depth 15"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIKA Raika 120-R 5.5 x 7.75 in. Lined Journal Refill (120-R)
- C-LINE PRODUCTS Sheet Protector, Clear Poly, PK50 (62037)
- EPSON T812320-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Magenta (T812320S)
- WITE-OUT Correction Tape, 1/5"x39.4', Single Line, 18/BX, White PK (BICWOTAP18)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, Legal, PK12 (UNV95221)
- UNIVERSAL ONE String/Button Storage Box, Legal, PK12 (UNV75131)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- UNIVERSAL ONE Storage Box, Letter/Legal, 12x15x10, PK12 (UNV95225)
- BUSINESS SOURCE Storage Box, 12 PK (26752)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 8 1/2 in H (1W961)
- Universal One File Boxes