Universal One
Recycled Recrd Storage Box, 12x15x10, PK12
Mfr # UNV28224
Zoro # G4257885
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10.25"
- Closure Lift-Off Lid
- Width 12"
- Depth 15"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 36 x 24 - Melamine (695462)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- CAR DEALER DEPOT Solid Paint Markers: Green (955-GR)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A992)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, Legal, PK12 (UNV95221)
- UNIVERSAL ONE Lift-Off Lid Storage Box, Lttr/Legal, PK12 (UNV95224)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- UNIVERSAL ONE String/Button Storage Box, Legal, PK12 (UNV75131)
- UNIVERSAL ONE Storage Box, Letter/Legal, 12x15x10, PK12 (UNV95225)
- UNIVERSAL Economy Boxes, 12x15x9-7/8, White, PK10 (UNV25223)
- BANKERS BOX Banker Box, Lgl, 700Lb, Wht/Blue, PK12 (00702)
- Universal One File Boxes