
PEN, GEL, RET, 0.7MM, 8, AST, 8PK
Mfr # UNV39725
Zoro # G523365058
product price:Â $4.55
/pk 8, $0.57/eaKey Features
Grip Type
Rubberized, Contoured
Pen Type
Gel
Barrel Color
Assorted
Features
Indicator, Pocket Clip, Retractable
Tip Style
Conical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNV39725
Zoro #
G523365058
UPC #
87547397152
Country of Origin
India
Dimensions
Point Size
0.7 mm Medium
Details
Grip Type
Rubberized, Contoured
Pen Type
Gel
Barrel Color
Assorted
Item
Pen
Features
Indicator, Pocket Clip, Retractable
Tip Style
Conical
Ink Type
Water Based
Ink Color
Assorted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.