Pressboard Classification Folders, Letter, Six-Section, Ruby Red, 10/Box

  • Mfr # 10303

  • Zoro # G304903561


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Material
Tyvek
Tab Cut
45327
Sheet Size
8 1/2" Width x 11" Length
Thickness
25pt
Features
Reinforced Gusset
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10303
Zoro #
G304903561
UPC #
87547103036
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Thickness
25pt
Expansion Size
2"

Details

Item
Classification Folder
Color
Ruby Red
Material
Tyvek
Tab Cut
45327
Features
Reinforced Gusset
Tab Position
Right of Center
Number of Fasteners
6
Fastener Capacity
2"
Sheet Standard
Letter
Number of Dividers
2
Divider Material
Kraft

Description

Universal pressboard classification folders, letter, six-section, ruby red, 10/box color-code your filing with heavy-duty covers in vivid colors. Organize and subdivide materials with 2" capacity prong fasteners inside front and back 25 pt. Pressboard covers. 1" capacity metal fastener on each side of 17 pt. Kraft dividers. Tyvek reinforced gusset for added durability during expansion. 2/5 cut tabs, right of center. Classification folder type: top tab; size: letter; number of sections: 6. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.