Shop UNIVERSAL
See all product information
Create Account
Recycled Interior File Folders, 1/3 Cut Top Tab, Letter, Manila, 100/Box
- Mfr # 12213
- Zoro # G104903471
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Color
Manila
Material
Manila
Tab Position
Assorted Position
Sheet Standard
Letter
Folder Thickness
9.5 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12213
- Zoro #
- G104903471
- UPC #
- 87547122136
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Manila
- Material
- Manila
- Tab Position
- Assorted Position
- Sheet Standard
- Letter
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Folder Thickness
- 9.5 pt.
Description
Universal recycled interior file folders, 1/3 cut top tab, letter, manila, 100/box subdivide records within a hanging folder. File folders fit inside hanging folders without obscuring tabs. File folder type: interior;top tab; size: letter; folder material: 9 1/2 pt. Manila. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.