Shop All Rubber Bands
Universal
Rubber Band, 5 In., Size 105, Beige, PK55
Mfr # UNV01105
Zoro # G2788871
product price: $5.99
/pk 55, $0.11/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 105
- Material Rubber
- Color Beige
- Length 5 in
- Width 5/8 in
Product Information
- Brand Universal
- MFR # UNV01105
- Zoro # G2788871
- UPC # 087547011058
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | 105 |
Length | 5 in |
Width | 5/8 in |
Band Box Size | 1 lb |
Details
Description
Rubber Band, Size 105, Length 5 in, Width 5/8 in, Material Rubber, Color Beige, Package Quantity 55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- GHENT Ghent Wrapped Edge Bulletin Board - Gray Fabric - 4' x 6' (TF46-91)
- PARTNERS BRAND Steel Strapping Sealers, .75", Black (SST1134)
- TYDENBROOKS Truck Seals, Green, HDPE, PK1000 (30035B00-02)
- UNIVERSAL Rubberbands, Size 18, 1/4 lb., PK400 (UNV00418)
- UNIVERSAL Rubber Bands, Size 16, 0.04" Gauge, Beige, 1 lb Box, PK1900 (UNV00116)
- UNIVERSAL Rubber Bands, Size 12, 0.04" Gauge, Beige, 1 lb Box, PK2500 (UNV00112)
- UNIVERSAL Rubberbands, Size 33, 1/4 lb., PK160 (UNV00433)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 33, Beige, PK640 (UNV00133)
- UNIVERSAL Rubber Bands, Size 62, 0.04" Gauge, Beige, 1 lb Box, PK490 (UNV00162)
- VIKAN Rubber Band, Size 1-1/2", Yellow, PK5 (98026)
- Universal Rubber Bands