Shop All Rubber Bands
Universal
Rubberbands, Size 64, 1/4 lb., PK80
Mfr # UNV00464
Zoro # G4696837
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 64
- Material 70% Rubber
- Color Beige
- Length 3.5"
- Width 0.25"
Product Information
- Brand Universal
- MFR # UNV00464
- Zoro # G4696837
- UPC # 087547004647
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | 64 |
Length | 3.5" |
Width | 0.25" |
Band Box Size | 4 oz |
Details
Description
Rubberbands,Size 64,1/4 lb.,PK80, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 12"W, PK150 (56LT37)
- MARSH Metal Paint Marker, Yllw, 88fx, PK12, Yellow Color Family, 12 PK (MK110YE)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- UWE NTEP Scale, 30 kg, .01 kg, Legal For Trade Scale, 11x13" Base, Recharagable Battery, Backlit Display (APM-30)
- UNIVERSAL Rubberbands, Size 32, 1/4 lb., PK205 (UNV00432)
- UNIVERSAL Rubber Bands, Size 12, 0.04" Gauge, Beige, 1 lb Box, PK2500 (UNV00112)
- UNIVERSAL Rubberbands, Size 33, 1/4 lb., PK160 (UNV00433)
- UNIVERSAL Rubber Bands, Size 30, 2"x1/8", PK1100 (UNV00130)
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK50 (UNV04117)
- UNIVERSAL Rubber Bands, Size 18, 0.04" Gauge, Beige, 1 lb Box, PK1600 (UNV00118)
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK210 (UNV01117)
- Universal Rubber Bands