
Table of Contents Divider, 10-Tab, 6PK
Mfr # UNV24804
Zoro # G022771220
product price:Â $10.35
/pk 6, $1.72/eaKey Features
Features
Laminated Tab, Double-sided, Mylar Reinforced Edge
Color
White
Material
Paper
Number of Holes Punched
3
Divider Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNV24804
Zoro #
G022771220
UPC #
087547248041
Country of Origin
Viet Nam
Dimensions
Width
8-1/2 in
Thickness
11 in
Details
Features
Laminated Tab, Double-sided, Mylar Reinforced Edge
Color
White
Material
Paper
Number of Holes Punched
3
Divider Color
White
Tab Color
Assorted
Tab Position
Side
Printed Title Type
Digit
Sheet Standard
Letter
Type
Printed
Tab Title Color
Black
Item
Index Divider
Number of Tabs
10
Description
Divider Color White, Number of Tabs 10, Index Tabs, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.