Zoro Homepage

Welding Outfit

  • Mfr # OPH1-780A-1FB

  • Zoro # G804407446


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Head Angle
90 Degrees
Includes
Goggles and Lighter
Duty Rating
Heavy Duty
Standards
UL Listed
Application
Brazing, Cutting, Heating, Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPH1-780A-1FB
Zoro #
G804407446
UPC #
688456800360
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Fitting Size
B

Details

Item
Roughneck Outfit CGA300 HD F/B
Head Angle
90 Degrees
Includes
Goggles and Lighter
Duty Rating
Heavy Duty
Standards
UL Listed
Application
Brazing, Cutting, Heating, Welding
Number of Cutting Tips
1
Product Type
Combination Torch & Tip Kit
Welding and Brazing Tip Manufacturer Part Number
Type 4-1, Type 4-3, Type 4-5
Regulator Model (Oxygen)
RV8010
Number of Welding Nozzles
0
Number of Brazing and Soldering Tips
3
Regulator CGA Number (Fuel)
CGA 300
Compatible Fuel Type
Acetylene
Torch Handle Model
WH360
Cutting Attachment Manufacturer Part Number
780A
Regulator Model (Fuel)
RV8011
Kit Series
Roughneck
Cutting Tip Manufacturer Part Number
1-101-1
Heating Nozzle Manufacturer Part Number
TYPE 11-8
Number of Regulators
2
Torch Style
Victor
Regulator CGA Number (Oxygen)
CGA 540

Description

Roughneck Outfit CGA300 HD F/B, Compatible Fuel Type Acetylene, Kit Series Roughneck, Torch Handle Model WH360, Cutting Tip Manufacturer Part Number 1-101-1, Cutting Attachment Manufacturer Part Number 780A, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number TYPE 11-8, Welding and Brazing Tip Manufacturer Part Number Type 4-1, Type 4-3, Type 4-5, Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.