12.8V 103Ah Internal Thread Group 27 Cas
- Mfr # 48040
- Zoro # G325078101
product price:Â
$
830.99
/ea
Free Shipping & Returns
Key Features
Depth
13 in
Operating Temperature - Minimum
-4 Degrees F
Height
8.5 in
Voltage - Batteries
12.8V DC
Overall Height
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48040
- Zoro #
- G325078101
- UPC #
- 806593480409
- Country of Origin
- China
- Operating Temperature - Minimum
- -4 Degrees F
- Item
- Rechargeable Battery
- Voltage - Batteries
- 12.8V DC
- Battery Chemistry
- Lithium Iron Phosphate
- For Use With
- Camper Vans, Emergency Lighting, Floor Scrubbers, Ice Fishing Shelters, RV Battery Systems, Solar Storage, UPS Backup
- Terminal Type - Batteries
- Threaded Receptacle
- Housing Material
- ABS
- Terminal Connection - Batteries
- I8
- Capacity - Batteries
- 103 Ah
- Shelf Life
- 2.5 yr
- Product Type
- Battery
Dimensions
- Depth
- 13 in
- Height
- 8.5 in
- Overall Height
- 8.5 in
- Width
- 6.81 in
Description
Rechargeable Battery, Voltage - Batteries 12.8V DC, Capacity - Batteries 103 Ah, Height 8.5 in, Width 6.81 in, Depth 13 in, Terminal Type - Batteries Threaded Receptacle, Battery Chemistry Lithium Iron Phosphate, For Use With Camper Vans, Emergency Lighting, Floor Scrubbers, Ice Fishing Shelters, RV Battery Systems, Solar Storage, UPS Backup
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.